Skip Content
SURFACE CONDITION BELT,3X21 LN,COAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION BELT,3X21 LN,COAR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W966
  • Mfr. Model # 26W966
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Brown
  • Length 21"
  • Item Sanding Belt
  • Width 3"
  • Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list