Skip Content
SURFACE CONDITION BELT,3/4X18 LN,ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION BELT,3/4X18 LN,ME

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W952
  • Mfr. Model # 26W952
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length 18"
  • Width 3/4"
  • Item Sanding Belt
  • Colour Maroon
  • Grade Medium
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list