Skip Content
SURFACE CONDITION BELT,1X42 LN,VERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SURFACE CONDITION BELT,1X42 LN,VERY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W959
  • Mfr. Model # 26W959
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Length 42"
  • Grade Very Fine
  • Item Sanding Belt
  • Width 1"
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list