Skip Content
SURFACE CONDITION BELT,1X42 LN,MEDI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SURFACE CONDITION BELT,1X42 LN,MEDI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W958
  • Mfr. Model # 26W958
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Maroon
  • Length 42"
  • Item Sanding Belt
  • Abrasive Material Aluminum Oxide
  • Width 1"
  • Grade Medium
  • Backing Material Non Woven
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list