Skip Content
SURFACE CONDITION BELT,1X42 LN,COAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SURFACE CONDITION BELT,1X42 LN,COAR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W957
  • Mfr. Model # 26W957
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Length 42"
  • Abrasive Material Aluminum Oxide
  • Width 1"
  • Backing Material Non Woven
  • Grade Coarse
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list