Skip Content
SURFACE CONDITION BELT,1/2X24,VERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CONDITION BELT,1/2X24,VERY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W950
  • Mfr. Model # 26W950
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Blue
  • Length 24"
  • Width 1/2"
  • Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list