SURFACE CONDITION BELT,1/2X18 LN,CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SURFACE CONDITION BELT,1/2X18 LN,CO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW26W945
  • Mfr. Model # 26W945
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 609
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Length 18"
  • Width 1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Non Woven
  • Grade Coarse
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list