Skip Content
SURFACE COND DISC 7 H/L MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SURFACE COND DISC 7 H/L MEDIUM

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70024
  • Mfr. Model # 70024
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 598
  • Shipping Weight 1.47 lbs

Technical Specs

  • Colour Maroon
  • Item Surface Conditioning Disc
  • Grade Medium
  • Series Hook and Loop
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Backing Material Scrim

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List