Skip Content
SURFACE CLEANER FR30 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CLEANER FR30 12IN

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW2.640-355.0
  • Mfr. Model # 2.640-355.0
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Karcher surface cleaner, FR 30- Cleans a surface of 12. It Features Karcher power nozzle, stainless steel housing and free flowing wheels.

Technical Specs

  • Item Surface Cleaner
  • Material Stainless Steel
  • Includes Double Ceramic Bearings, Non-marking Swivel Castors and Integrated Suction Hose Connection
  • Size 12"
  • Max. Fluid Temp. 175 Degrees F
  • Max. Pressure 3625 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list