SURFACE CLEANER 11IN ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SURFACE CLEANER 11IN ELECTRIC

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWT250
  • Mfr. Model # T250
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 2896
  • Shipping Weight 4.75 lbs

Product Details

T-250 11 inch deck and driveway cleaner.

Technical Specs

  • Includes Surface Cleaner, 2 Extension Pieces
  • Item Surface Cleaner
  • Material Plastic
  • Max. Flow 1-1/2 gpm
  • Max. Pressure 2200 PSI
  • Max. Fluid Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list