Skip Content
SURFACE CLEANER 11IN BROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURFACE CLEANER 11IN BROOM

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPWPS40
  • Mfr. Model # PS40
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 2896
  • Shipping Weight 2.69 lbs

Product Details

PS-40 power scrubber brush.

Technical Specs

  • Includes Surface Cleaner, 2 Extension Pieces
  • Width 11"
  • Item Surface Cleaner
  • Flow Rate 1-1/2 gpm
  • Inlet Quick Connect
  • Max. Operating Pressure 2000 PSI
  • Max. Fluid Temp. 104 Degrees F
  • Housing Material Plastic/Metal
  • Cleaning Path 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list