Skip Content
SURELINE HORIZONTAL STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SURELINE HORIZONTAL STEEL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSASHL2009060
  • Mfr. Model # SHL2009060
  • UNSPSC # 20121117
  • CATALOGUE PAGE # 2629
  • Shipping Weight 29.719 lbs

Product Details

SureLine(TM) temporary cable horizontal lifeline. Includes an integral shock absorber. Rated up to 2 people. Uses a 3/8 inch, 6 x 36 galvanized cable. Incorporates a combination clamp/thimble that allows for effortless tensioning of lifeline. Meets all OSHA requirements and ANSI A10.32 standards.

Technical Specs

  • Item With Turnbuckle, 60 ft. (18 m)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list