Skip Content
SURE-SURFACE SCRUBBER,8 IN.PP BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SURE-SURFACE SCRUBBER,8 IN.PP BLOCK

SURE-SURFACE SCRUBBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9ACZ1
  • Mfr. Model # 9ACZ1
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bristle Color Light Blue
  • Item Sure-Surface Scrubber
  • Brush Width 8"
  • Bristle Material Poly
  • Trim Length 2"
  • Brush Length 8"
  • Cleaning Brush Style Replacement Brush Head
  • Handle Colour Not Included
  • Features Ergonomically Proven Principles
  • Handle Length Not Included
  • Overall Length 4-1/4"
  • Handle Material Not Included
  • Chemical Resistant Yes
  • Temperature Resistant No
  • FDA Compliant No
  • Color Coding System No
  • Acid Resistant Yes
  • Brush Bristle Firmness Soft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list