Skip Content
SUPRESSOR SURGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPRESSOR SURGE

SOLA/HEVI-DUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NN78
  • Mfr. Model # 6NN78
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 4.2"
  • Item Surge Suppressor
  • Length 4.90"
  • Phase 1
  • Width 2.52"
  • Modes of Protection L-N, L-G, L-L, N-G
  • Wire Gauge #12 AWG
  • Standards UL 1449-2
  • Mounting Style DIN Rail
  • Voltage 120
  • Voltage Protection Rating 400V
  • Nominal Discharge Current 3kA
  • Max. Continuing Operating Voltage 150
  • Short Circuit Current Rating 5kA/C
  • Max. Surge Current Per Phase 25kA
  • Max. Surge Current Per Mode 25kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list