Skip Content
SUPPRESSOR SURGE/NOISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPRESSOR SURGE/NOISE

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3XC81
  • Mfr. Model # 3XC81
  • UNSPSC # 39121610
  • CATALOGUE PAGE # 1419
  • Shipping Weight 2.09 lbs

Technical Specs

  • Colour Gray
  • Depth 1.95"
  • Gauge/Conductor 14/3
  • Item Surge Protector Outlet Strip
  • Includes EMI Filtering, Mounting Hardware
  • Length 15.50"
  • Max. Amps 15
  • Max. Surge Current 52,500A
  • Number of Outlets 6
  • Width 2.12"
  • Housing Material Aluminum
  • Cord Length 6 ft.
  • Mounting Style Slide clips
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • GFCI Protected No
  • Circuit Breaker Yes
  • Power Indicator Yes
  • NEC Cord Designation SJT
  • Number of Transformer Outlets 0
  • Coax Surge Protection No
  • Telephone/Fax Surge Protection No
  • Medical Grade No
  • Rated Joules 1,650
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List