Skip Content
SUPPORT TRIANGULAR 3 1/4 IN CAST IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPORT TRIANGULAR 3 1/4 IN CAST IR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MA90
  • Mfr. Model # 9MA90
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material Cast Iron (Base)
  • Length 18"
  • Item Triangular Support Stand
  • Base Length 3-1/4" Each Leg
  • Diameter 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list