SUPPORT BRACE,W/LARGE BOX,21.5CU IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUPPORT BRACE,W/LARGE BOX,21.5CU IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4NLR6
  • Mfr. Model # 4NLR6
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Box Type 4" Octagon
  • Colour Gray
  • Includes Mounting Hardware and Instructions
  • Conduit Size (In.) 1/2
  • Item Support Brace
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Number of 1/2 In. Side Knockouts 6
  • Function Ceiling Fan Support Brace
  • Capacity 21.5 cu. in.
  • Depth 2-1/8"
  • For Use With Westinghouse, Hunter Original and Instaloc Ceiling Fans
  • Material Steel
  • Length 16" - 24"
  • Width 4"
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list