Skip Content
SUPPORT BRACE,NEW CONSTRUCTION,15.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPPORT BRACE,NEW CONSTRUCTION,15.5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4NLR5
  • Mfr. Model # 4NLR5
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • Box Type 4" Octagon
  • Colour Gray
  • Conduit Size (In.) 1/2
  • Includes Mouting Hardware and Instructions
  • Function Ceiling Fan Support Brace
  • Item Support Brace
  • Number of 1/2 In. Side Knockouts 6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Capacity 15.5 cu. in.
  • Depth 1-1/2"
  • For Use With Westinghouse, Hunter Original and Instaloc Ceiling Fans
  • Length 16" - 24"
  • Material Steel
  • Width 4"
  • Sub-Category Mounting Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list