Skip Content
SUPPORT BRACE,MAX H 150IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPORT BRACE,MAX H 150IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3CA83
  • Mfr. Model # 3CA83
  • UNSPSC # 31162503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Includes Screw and Turning Bar for Easy Height Adjustment
  • Finish Red Oxide
  • Item Support Brace
  • Capacity @ Max. Height (Lb.) 2,588
  • Capacity @ Min. Height (Lb.) 11,200
  • Max. Service Height (In.) 150
  • Min. Service Height (In.) 54
  • Construction Rugged All Welded Steel
  • Style -
  • Function Provide Extra Support for Leveling and Stabilizing Floor Beams and Joist during Construction and Repair Clevis Pin, Provides Easy Installation or Removal from Chain
  • Number of Sections 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list