Skip Content
SUPPORT 304SS LOCKING LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPORT 304SS LOCKING LID

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CRL7
  • Mfr. Model # 4CRL7
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Finish Satin
  • Item Locking Lid Support
  • Load Capacity (Lb.) 66
  • Package Quantity 1
  • Material 304 Stainless Steel
  • Hardware Not Included
  • Min. Opening Depth (In.) 2
  • Min. Opening Width (In.) 10.5
  • Max. Angle (Deg.) 90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list