Skip Content
SUPPLY VENTILATOR,16 IN,208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPLY VENTILATOR,16 IN,208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWP0
  • Mfr. Model # 6KWP0
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • CFM @ 0.125-In. SP 2,802
  • CFM @ 0.000-In. SP 2,920
  • CFM @ 0.500-In. SP 2,188
  • CFM @ 0.375-In. SP 2,376
  • CFM @ 0.250-In. SP 2,602
  • CFM @ 0.625-In. SP 1,965
  • CFM @ 0.875-In. SP 1,475
  • CFM @ 0.750-In. SP 1,693
  • CFM @ 1.000-In. SP 1,200
  • Item Supply Ventilator
  • Includes NEMA 1 Junction Box
  • Max. Operating Amps 2.7 - 2.4/1.2
  • Max. BHP 0.52
  • Motor HP 3/4
  • Phase 3
  • Sones @ 0.125-In. SP @ 5 Ft. 21.0
  • Sones @ 0.250-In. SP @ 5 Ft. 20.0
  • Housing Material Spun Aluminum
  • Hz 60
  • Recommended Damper Stock No. 4HX66
  • Mounting Location Roof
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • RPM 1,750
  • Voltage 208 - 230/460
  • Propeller Material Aluminum
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Requires Roof Curb (New Installations)
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Speed Controllable No
  • Dimension B 35-1/4"
  • Overall Height 17-1/4"
  • Standards AMCA Sound & Air, UL/cUL 705, CSA Certified Motor
  • Dimension A 26"
  • Dimension C 17-1/4"
  • Dimension D 6-1/4"
  • Base Width 26"
  • Propeller Dia. 16"
  • Base Height 1-3/4"
  • Base Length 26"
  • Base Top to Shroud 6-1/4"
  • Overall Dia. 35-1/4"
  • Recommended Damper Size 19" x 19"
  • Max. Inlet Temp. 120 Degrees F
  • Shaft Dia. Propeller End 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list