Skip Content
SUPPLY VENT,20 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPLY VENT,20 1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AU57
  • Mfr. Model # 5AU57
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 597.0 lbs

Technical Specs

  • Base Length (In.) 46
  • Base Width (In.) 46
  • Bearing Type Regreasable Cast Pillow Block
  • Filter Width (In.) 40-5/8
  • Filter Height (In.) 27-5/8
  • Filter Area (Square-Ft.) 7-3/4
  • Housing Height (In.) 48
  • Housing Width (In.) 84
  • Housing Length (In.) 46
  • Includes Washable Aluminum Filters
  • Type Centrifugal Belt Drive Less Drive Package
  • Item Supply Ventilator
  • Wheel Bore (In.) 1-7/16
  • Wheel Dia. (In.) 20-1/2
  • Housing Material Galvanized Steel
  • Drive Type Belt
  • CFM Range 10,400 - 14,600
  • Mounting Location Roof
  • Number of Filters Required 2
  • Recommended 12 In. Fixed Curb Item No. 2RB82
  • RPM Range 642 - 804
  • Wheel Type Forward Curved
  • Recommended 8 In. Fixed Curb Item No. 4HX44
  • Agency Compliance UL 705
  • Wheel Material Steel
  • Max. Inlet Temp. (Deg. F) 120
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Filter Material Aluminum
  • Base Height (In.) 1-1/2
  • Requires Roof Curb (New Installations)
  • Discharge Width (In.) 23
  • Motor HP Range 5 - 10
  • Shaft Dia. Sheave End (In.) 1-7/16
  • Filter Housing Height (In.) 43-3/4
  • Shaft Dia. Wheel End (In.) 1-7/16
  • Discharge Length (In.) 25-3/8
  • Filter Housing Width (In.) 41-1/8
  • Filter Housing Depth (In.) 36
  • Filter Depth (In.) 7/8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List