Skip Content
SUPPLY VENT,13 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPLY VENT,13 1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YC47
  • Mfr. Model # 4YC47
  • UNSPSC # 40101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Sleeve Bearing
  • Filter Height (In.) 19-5/8
  • Housing Height (In.) 32
  • Filter Area (Square-Ft.) 3-3/4
  • Filter Width (In.) 27-5/8
  • Housing Length (In.) 34-1/2
  • Housing Width (In.) 64-1/2
  • Includes Washable Aluminum Filters
  • Item Supply Ventilator
  • Wheel Dia. (In.) 13-1/4
  • Wheel Bore (In.) 3/4
  • CFM Range 2,150 - 3,950
  • Drive Type Belt
  • Housing Material Galvanized Steel
  • Mounting Location Wall or Roof
  • Number of Filters Required 2
  • Recommended 12 In. Fixed Curb Item No. 2RB80
  • Recommended 8 In. Fixed Curb Item No. 4HX42
  • RPM Range 550 - 890
  • Wheel Type Forward Curved
  • Agency Compliance UL 705
  • Max. Inlet Temp. (Deg. F) 120
  • Requires Roof Curb (New Installations)
  • Wheel Material Steel
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV84
  • Adj. 6 3/8"H Roof Curb Stock No. 4C455
  • Filter Material Aluminum
  • Base Height (In.) 1-1/2
  • Discharge Width (In.) 15-5/8
  • Motor HP Range 1/3 - 1-1/2
  • Shaft Dia. Sheave End (In.) 3/4
  • Discharge Length (In.) 13-3/4
  • Shaft Dia. Wheel End (In.) 3/4
  • Filter Housing Height (In.) 27-1/2
  • Filter Housing Depth (In.) 29-1/4
  • Filter Housing Width (In.) 28-1/8
  • Filter Depth (In.) 7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list