!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLY STOP,QUARTER TURN,INLET 5/8

SUPPLY STOP,QUARTER TURN,INLET 5/8

APPROVED VENDOR

SUPPLY STOP,QUARTER TURN,INLET 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY STOP,QUARTER TURN,INLET 5/8

SUPPLY STOP,QUARTER TURN,INLET 5/8

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1RWE9
  • Mfr. Model # 1RWE9
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Water Supply Stop Valves. Maximum pressure: 125 PSI. Temperature range: 40 degrees F to 180 degrees F. IAPMO Listed No. 645: meet ANSI A112.18.1M-1979, Federal WWP-541 and Canadian CAN3-B125-M85 standards.

Technical Specs

  • Item Water Supply Stop
  • Finish Chrome Plated
  • Inlet Type Compression
  • Outlet Type Compression
  • Temp. Range 40 Degrees - 180 Degrees F
  • Handle Material Chrome Plated Brass
  • Standards IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85
  • Body Style - Valves Straight
  • Inlet Size 5/8"
  • Outlet Size 3/8"
  • Max. Pressure 125 PSI
  • Body Material Brass
  • Stem Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list