!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPPLY STOP QUARTER TURN 125PSI 1/2

SUPPLY STOP QUARTER TURN 125PSI 1/2

APPROVED VENDOR

SUPPLY STOP QUARTER TURN 125PSI 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY STOP QUARTER TURN 125PSI 1/2

SUPPLY STOP QUARTER TURN 125PSI 1/2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM29PA98
  • Mfr. Model # 29PA98
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Supply Stop
  • Finish Brushed Nickel
  • Inlet Type NPT
  • Outlet Type Compression
  • Temp. Range 40 Degrees - 180 Degrees F
  • Handle Material Zinc
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
  • Body Style - Valves Angle
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Max. Pressure 125 PSI
  • Body Material Low Lead Brass
  • Stem Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list