SUPPLY STOP,MULTI TURN,INLET 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUPPLY STOP,MULTI TURN,INLET 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RWC3
  • Mfr. Model # 1RWC3
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Water Supply Stop Valves. Maximum pressure: 125 PSI. Temperature range: 40 degrees F to 180 degrees F. IAPMO Listed No. 645: meet ANSI A112.18.1M-1979, Federal WWP-541 and Canadian CAN3-B125-M85 standards.

Technical Specs

  • Finish Chrome Plated
  • Item Water Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Brass
  • Inlet Type Barb PEX
  • Stem Material Chrome Plated Brass
  • Standards IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85
  • Outlet Type Compression
  • Handle Material Chrome Plated Brass
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Max. Pressure 125 PSI
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list