Skip Content
SUPPLY STOP,MULTI TURN,INLET 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPPLY STOP,MULTI TURN,INLET 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RWB7
  • Mfr. Model # 1RWB7
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1775
  • Shipping Weight 0.25 lbs

Product Details

Water Supply Stop Valves. Maximum pressure: 125 PSI. Temperature range: 40 degrees F to 180 degrees F. IAPMO Listed No. 645: meet ANSI A112.18.1M-1979, Federal WWP-541 and Canadian CAN3-B125-M85 standards.

Technical Specs

  • Item Water Supply Stop
  • Finish Chrome Plated
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Brass
  • Body Style Angle
  • Standards IAPMO Listed #645, ANSI A112.18.1M-1979, Federal Specification WWP-541, Canadian Standard CAN3-B125-M85
  • Stem Material Chrome Plated Brass
  • Inlet Type FNPT
  • Outlet Type Slip
  • Handle Material Chrome Plated Brass
  • Max. Pressure 125 PSI
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list