Skip Content
SUPPLY STOP MULTI TURN 125PSI 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPLY STOP MULTI TURN 125PSI 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PA74
  • Mfr. Model # 29PA74
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Inlet Type NPT
  • Body Material Low Lead Brass
  • Stem Material Celcon
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
  • Handle Material Zinc
  • Outlet Type Compression
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Max. Pressure 125 PSI
  • Body Style - Valves Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list