Skip Content
SUPPLY STOP MULTI TURN 125PSI 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SUPPLY STOP MULTI TURN 125PSI 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PA66
  • Mfr. Model # 29PA66
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Low Lead Brass
  • Inlet Type NPT
  • Stem Material Celcon
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
  • Outlet Type Compression
  • Handle Material Zinc
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Max. Pressure 125 PSI
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list