Skip Content
SUPPLY STOP LOOSE KEY 125 PSI 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPPLY STOP LOOSE KEY 125 PSI 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PA69
  • Mfr. Model # 29PA69
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Low Lead Brass
  • Inlet Type Sweat
  • Stem Material Brass
  • Standards ASME A112.18.1-2012, CSA B125.1-12, NSF/ANSI 61-2011, Section 116875 of the California Health and Safety Code
  • Outlet Type Compression
  • Handle Material Zinc
  • Max. Pressure 125 PSI
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list