Skip Content
SUPPLY POWER 24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPPLY POWER 24VDC

SOLA/HEVI-DUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WY62
  • Mfr. Model # 3WY62
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item SDN Series Power Supply
  • Hold Up Time Greater Than50ms
  • Hz 47 to 63
  • Input Voltage 85-132/176-264VAC/90-375VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list