Skip Content
SUPERSIZE AKRO BIN 29 7/8X11X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPERSIZE AKRO BIN 29 7/8X11X10

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30292MOBSCLAR
  • Mfr. Model # 30292MOBSCLAR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour Clear
  • Item Mobile Bin
  • Material Industrial Grade Polymer
  • Load Capacity 200 lbs.
  • Use Divider No. Mfr. No. 40292
  • Divider Color Black
  • Caster Type (4) Swivel with Brakes
  • Inside Length 26-3/4"
  • Inside Width 9"
  • Outside Width 11"
  • No. of Divider Slots Long 3
  • Inside Height 9-1/8"
  • Outside Height 13-1/2"
  • Caster Size 3"
  • Use with Grainger Divider No. 3HRW6
  • Volume Capacity 1.29 cu. ft.
  • Outside Length 29-7/8"
  • Hopper Bin Item Mobile Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list