SUPERSIZE AKRO BIN 29 7/8X11X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUPERSIZE AKRO BIN 29 7/8X11X10

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30292MOBRED
  • Mfr. Model # 30292MOBRED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour Red
  • Item Mobile Bin
  • Material Industrial Grade Polymer
  • Load Capacity 200 lbs.
  • Use Divider No. Mfr. No. 40292
  • Caster Type (4) Swivel with Brakes
  • Divider Color Black
  • Inside Width 9"
  • Inside Height 9-1/8"
  • Inside Length 26-3/4"
  • Caster Size 3"
  • Outside Width 11"
  • No. of Divider Slots Long 3
  • Outside Height 13-1/2"
  • Outside Length 29-7/8"
  • Volume Capacity 1.29 cu. ft.
  • Use with Grainger Divider No. 3HRW6
  • ESD Conductive No
  • Hopper Bin Item Mobile Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list