SUPERSIZE AKRO BIN 23-7/8X18-1/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUPERSIZE AKRO BIN 23-7/8X18-1/4X12

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30289MOBYELLO
  • Mfr. Model # 30289MOBYELLO
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Yellow
  • Item Mobile Bin
  • Load Capacity 200 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40289
  • Caster Type (4) Swivel with Brakes
  • Inside Length 20-3/4"
  • Inside Width 16"
  • Divider Color Black
  • Inside Height 11-1/8"
  • Outside Width 18-1/4"
  • No. of Divider Slots Long 3
  • Caster Size 3"
  • Outside Height 15-1/2"
  • Volume Capacity 2.18 cu. ft.
  • Outside Length 23-7/8"
  • Use with Grainger Divider No. 4MXL3
  • Hopper Bin Item Mobile Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list