SUPERSIZE AKRO BIN 23 7/8X16 1/2X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUPERSIZE AKRO BIN 23 7/8X16 1/2X11

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30288MOBSCLAR
  • Mfr. Model # 30288MOBSCLAR
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Load Capacity 200 lbs.
  • Colour Clear
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40287
  • Item Mobile Bin
  • Caster Type (4) Swivel with Brakes
  • Inside Length 20-3/4"
  • Divider Color Black
  • Outside Width 16-1/2"
  • Inside Width 14-3/8"
  • Inside Height 10-1/8"
  • No. of Divider Slots Long 3
  • Outside Height 14-1/2"
  • Outside Length 23-7/8"
  • Volume Capacity 1.77 cu. ft.
  • Caster Size 3"
  • Use with Grainger Divider No. 3FWC1
  • Hopper Bin Item Mobile Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list