Skip Content
SUPERSIZE AKRO BIN 23 7/8X16 1/2X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPERSIZE AKRO BIN 23 7/8X16 1/2X11

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30288MOBRED
  • Mfr. Model # 30288MOBRED
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Item Mobile Bin
  • Colour Red
  • Material Industrial Grade Polymer
  • Load Capacity 200 lbs.
  • Use Divider No. Mfr. No. 40287
  • Caster Type (4) Swivel with Brakes
  • Divider Color Black
  • Inside Width 14-3/8"
  • Inside Height 10-1/8"
  • Inside Length 20-3/4"
  • Outside Width 16-1/2"
  • No. of Divider Slots Long 3
  • Outside Height 14-1/2"
  • Caster Size 3"
  • Outside Length 23-7/8"
  • Volume Capacity 1.77 cu. ft.
  • Use with Grainger Divider No. 3FWC1
  • ESD Conductive No
  • Hopper Bin Item Mobile Hopper Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list