Skip Content
SUPERSIZE AKRO BIN 23 7/8X16 1/2X11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPERSIZE AKRO BIN 23 7/8X16 1/2X11

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30288MOBBLUE
  • Mfr. Model # 30288MOBBLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Blue
  • Material Industrial Grade Polymer
  • Item Mobile Bin
  • Load Capacity 200 lbs.
  • Use Divider No. Mfr. No. 40287
  • Divider Color Black
  • Inside Length 20-3/4"
  • Caster Type (4) Swivel with Brakes
  • Inside Width 14-3/8"
  • Outside Width 16-1/2"
  • Inside Height 10-1/8"
  • No. of Divider Slots Long 3
  • Caster Size 3"
  • Outside Height 14-1/2"
  • Outside Length 23-7/8"
  • Use with Grainger Divider No. 3FWC1
  • Volume Capacity 1.77 cu. ft.
  • Hopper Bin Item Mobile Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list