Skip Content
SUPERSEDED BY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERSEDED BY

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGML250K1C10C6U
  • Mfr. Model # ML250K1C10C6U
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1867
  • Shipping Weight 1.0 lbs

Product Details

Air chain hoist. Meets ASME B30.16 specifications. 100% duty cycle. Rated as HMI duty classification A5, severe duty. This equates to FEM 9.511 duty classification 2m. Self-adjusting, air operated disc brake is spring applied and air released. Pull chain hoist. 1/4 ton capacity.

Technical Specs

  • Noise Level 85 dBA
  • Colour Orange
  • Finish Powder Coated
  • Item Air Chain Hoist
  • Control Pull Chain
  • Load Capacity 1000 lbs.
  • Overall Length 13-1/2"
  • Series ML250K
  • Reeving 1
  • Overall Width 9-3/4"
  • Suspension Hook
  • Brake Self Adjusting
  • Standards ASME B30.16
  • Inlet Size 1/2" NPT
  • Air Pressure 94 PSI
  • Housing Length 13-1/2"
  • Housing Width 9-3/4"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 18"
  • Minimum Radius Curve 3-1/2'

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list