SUPERSEDED BY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPERSEDED BY

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGHL1000K1C10C6S
  • Mfr. Model # HL1000K1C10C6S
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1867
  • Shipping Weight 1.0 lbs

Product Details

Air chain hoist. Meets ASME B30.16 specifications. 100% duty cycle. Rated as HMI duty classification A5, severe duty. This equates to FEM 9.511 duty classification 2m. Self-adjusting, air operated disc brake is spring applied and air released. Pendent chain hoist. 1 ton capacity.

Technical Specs

  • Noise Level 85 dBA
  • Item Air Chain Hoist
  • Colour Orange
  • Finish Powder Coated
  • Control Pendant
  • Load Capacity 2000 lbs.
  • Reeving 1
  • Series HL1000K
  • Standards ASME B30.16
  • Brake Self Adjusting
  • Inlet Size 1/2" NPT
  • Air Pressure 91 psi
  • Housing Length 16-1/4"
  • Housing Width 12-1/8"
  • Hoist Lift 10 ft.
  • Lift Speed 0 - 26 FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list