SUPERSEDED BY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPERSEDED BY

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGCL500K2C10C6U
  • Mfr. Model # CL500K2C10C6U
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1867
  • Shipping Weight 1.0 lbs

Product Details

CLK series air chain hoists. Meets ASME B30.16 specifications. Rugged, lightweight and compact design. Quiet operation Less Than75 dBA sound levels. Upper and lower limit stops. 100% duty cycle multi-vane (6) air motors. Steel snap hooks. Standard lift is 10 feet. Standard pendent length is 6 ft.

Technical Specs

  • Noise Level 75 dBA
  • Colour Yellow
  • Finish Powder Coated
  • Control Pendant
  • Item Air Chain Hoist
  • Load Capacity 1100 lbs.
  • Overall Length 12-25/32"
  • Overall Width 5-1/8"
  • Reeving 2
  • Series CL500K
  • Suspension Hook
  • Brake Self Adjusting
  • Inlet Size 3/8" NPT
  • Standards ASME/ANSI B30.16
  • Air Consumption 32 scfm
  • Air Pressure 90 PSI
  • Housing Length 12-25/32"
  • Housing Width 5-1/8"
  • Hoist Lift 10 ft.
  • Minimum Radius Curve 3'
  • Min. Between Hooks 12-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list