Discontinued with Replacement
SUPERSEDED BY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SUPERSEDED BY

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2141
  • Mfr. Model # 2141
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
3/4 IMPACTOOL

Your Price: NA

Product Details

Automotive 3/4 inch impact wrench delivers best power-to-weight ratio and best size in its class. Great maneuverability for tight, awkward spaces. Only 8.2 inches long and features a contoured professional trigger and ergonomically designed handle.

Technical Specs

  • Average CFM @ 15 Second Run Time 9.50
  • Item Air Impact Wrench
  • Max. Torque 1,200 ft.-lbs.
  • Duty General
  • Style Pistol Grip
  • Overall Length 8-1/4"
  • Retainer Type Ring
  • Tool Weight 7.0 lb.
  • Torque Range 200 - 900 ft.-lbs.
  • Anvil Standard
  • CFM @ Full Load 40.0
  • Required Pressure 90 psi
  • Free Speed 8,000 RPM
  • Square Drive Size 3/4"
  • Max. Bolt Capacity 1"
  • Air Inlet 3/8" NPT
  • Min. Hose Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list