Skip Content
Discontinued with Replacement
SUPERSEDED BY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SUPERSEDED BY

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2135PTIMAX
  • Mfr. Model # 2135PTIMAX
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 2749
  • Shipping Weight 4.76 lbs
Suggested Replacement Product
IMPACT WRENCH 1/2IN DR W/PIN RETAINER

Price: NA

Product Details

Industrial duty titanium impact wrenches lighter and stronger than traditional metal housing impacts with superior construction. High torque-to-weight ratio with high forward and reverse nut-busting torque.

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • Item Air Impact Wrench
  • Tool Weight 3.95 lb.
  • Style Pistol Grip
  • Torque Range 50 - 550 ft.-lbs.
  • CFM @ Full Load 20.0
  • Air Inlet 1/4" NPTF
  • Square Drive Size 1/2"
  • Min. Hose Size 3/8"
  • Features 780 Ft.-lbs. Max Reverse Torque and Weighing Less Than 4 Lb., That's Best Power-to-weight Ratio in It's Class, the Original, Perfected Twin-hammer Mechanism Utilizes Proprietary Advanced Metallurgy, Hard Coat Anodized End Plate Stands Up to the Toughest Jobs, Optimized Air Flow Ensures Maximum Performance
  • Blows per Minute 1250
  • Handle Type Pistol Grip
  • Includes Tool Only
  • Max. Torque 780 ft.-lbs.
  • Duty Industrial
  • Overall Length 7.35"
  • Retainer Type Pin
  • Housing Material Titanium
  • Handle Material Composite
  • Anvil Standard
  • Free Speed 9,800 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list