Skip Content
SUPERKLIP TUBE AND PIPE CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERKLIP TUBE AND PIPE CLAMP

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVA2
  • Mfr. Model # 1RVA2
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Tube And Pipe Clamp
  • Pipe Size (In.) 1-1/4
  • Max. Load (Lb.) 85
  • Length (In.) 2-1/2
  • Type Superklip
  • Tube Size (In.) 1-1/2
  • Width (In.) 3/4
  • Material Non Metallic
  • Description/Special Features Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list