Skip Content
SUPERFOAM PLUS 3X3 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERFOAM PLUS 3X3 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX440S0033BL
  • Mfr. Model # 440S0033BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 5.0 lbs

Technical Specs

  • Thickness 3/4"
  • Colour Black
  • Length 3 ft.
  • Width 3 ft.
  • Weight 5.0 lb.
  • Standards ASTM D-1004-94A-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM D-1894-01, ASTM D-412, ASTM E-648
  • Mat Surface Pattern Textured
  • Edges Beveled
  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antimicrobial No
  • Mat Surface Material Closed Cell Nitrile Foam
  • Oil Resistant Yes
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Antifatigue Mat Item Antifatigue Runner
  • Brake Fluid Resistant No
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list