SUPERFOAM PLUS 3X2 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPERFOAM PLUS 3X2 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX440S0032BL
  • Mfr. Model # 440S0032BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 3.0 lbs

Technical Specs

  • Width 3 ft.
  • Colour Black
  • Length 2 ft.
  • Weight 3.0 lb.
  • Standards ASTM D-1004-94A-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM D-1894-01, ASTM D-412, ASTM E-648
  • Thickness 3/4"
  • Edges Beveled
  • Mat Surface Pattern Textured
  • Item Antifatigue Runner
  • Antimicrobial No
  • Mat Shape Rectangle
  • Mat Surface Material Closed Cell Nitrile Foam
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Oil Resistant Yes
  • Antifatigue Mat Item Antifatigue Runner
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list