SUPERFOAM 48X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPERFOAM 48X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTXT17R4875BL
  • Mfr. Model # T17R4875BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 303.0 lbs

Technical Specs

  • Length 75 ft.
  • Width 4 ft.
  • Colour Black
  • Weight 273.0 lb.
  • Thickness 5/8"
  • Standards ASTM D1056, ASTM D1667, ASTM D412
  • Edges Beveled
  • Mat Surface Pattern Textured
  • Item Anti-Fatigue Mat
  • Mat Surface Material Rubber
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list