Skip Content
SUPERFOAM 3X6 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERFOAM 3X6 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTXT17S0036BL
  • Mfr. Model # T17S0036BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 14.5 lbs

Technical Specs

  • Colour Black
  • Item Antifatigue Mat
  • Length 6 ft.
  • Width 3 ft.
  • Weight 14.5 lb.
  • Thickness 5/8"
  • Standards ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
  • Edges Beveled
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Square Grid
  • Brake Fluid Resistant No
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl/Nitrile
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list