Skip Content
SUPERFOAM 3X4 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERFOAM 3X4 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTXT17S0034BL
  • Mfr. Model # T17S0034BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 9.7 lbs

Technical Specs

  • Colour Black
  • Item Antifatigue Mat
  • Length 4 ft.
  • Width 3 ft.
  • Thickness 5/8"
  • Weight 9.7 lb.
  • Edges Beveled
  • Standards ASTM D1056, ASTM D1667, ASTM D412, FMVSS302
  • Mat Surface Pattern Square Grid
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl/Nitrile
  • Mat Backing Material Closed Cell Vinyl Nitrile Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list