Skip Content
SUPERFOAM 36X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SUPERFOAM 36X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTXT17R3675BL
  • Mfr. Model # T17R3675BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2665
  • Shipping Weight 235.0 lbs

Technical Specs

  • Width 3 ft.
  • Colour Black
  • Length 75 ft.
  • Thickness 5/8"
  • Standards ASTM D1056, ASTM D1667, ASTM D412
  • Mat Surface Pattern Textured
  • Edges Beveled
  • Weight 215.7 lb.
  • Item Anti-Fatigue Mat
  • Mat Surface Material Rubber
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list