SUPERFLEX RAKE 18 HEAD ALUM HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SUPERFLEX RAKE 18 HEAD ALUM HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARTTSFA18
  • Mfr. Model # TTSFA18
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 337
  • Shipping Weight 1.67 lbs

Product Details

Large head with curved metal tines. Lightweight aluminum handle.

Technical Specs

  • Features Curved Metal Tines to Dig Deep into Lawns to Remove Thatch and Debris, Long Reach for Raking Debris from Hard to Reach Areas
  • Handle Type Long
  • Item Superflex Rake
  • Handle Length 55-1/2"
  • Handle Material Lightweight Aluminium
  • Overall Width of Tines 18"
  • Tine Material Aluminium
  • Number of Tines 25

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list